Rp959,000.00
Ex VAT
Rp1,064,490.00
Inc VAT
Product Details
Product Specification
Product Documents
Constructed from robust, white ABS plastic, these towel dispensers are an easy way of storing your paper towels in an accessible way. Compatible for use with 'Z-Fold', 'Interfold' and 'C-Fold' towels, it's a versatile product that is also fully lockable, with keys provided.
Features and Benefits
• Manufactured from ABS plastic which is impact resistant, durable and has a high dimensional stability giving the product longevity
• Is fully lockable with keys provided to keep paper secure until refilling
• Is a simple way of keeping paper towels tidy yet easily accessible
Typical Applications
• Can be used with 'Z-Fold', 'Interfold' and 'C-Fold' towels
• Ideal for use in offices, bathrooms and communal kitchens
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Capacity | Sheets |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 5036140463219 |
ECLASS Code | 22360308 |
For Use With | 'Z-Fold', 'Interfold' and 'C-Fold' towels |
Height | 360mm |
Length | 140mm |
Material | Plastic |
Single or Twin | Single |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |
Width | 276mm |