SKU:
ONX7803930H
MPN:
O-FSC1
Rp317,100.00
Ex VAT
Rp351,981.00
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Oleonix® Full Spectrum™ Cleaner is a powerful and versatile cleaning solution designed for a wide range of industrial and commercial cleaning applications. Ideal for use in various environments, it is effective on surfaces such as glass, wood, metal, plastic, rubber, ceramic, concrete, and vinyl floors, making it suitable for industries like the food sector. Combining advanced technology with sustainable chemical innovations, it effortlessly removes tough dirt, grease, and oil, cutting cleaning time and costs in half. This cleaner prevents hard water scale buildup, is highly dilutable for cost efficiency, and is eco-friendly, biodegradable, and safe for food contact surfaces. It typically dilutes with 10 parts water for optimal performance.
Features and Benefits
• Versatile enough for a variety of industrial and commercial cleaning jobs
• Works on numerous surfaces like glass, wood, metal, plastic, and more
• Effectively tackles stubborn grime, grease, and oil
• Utilises cutting-edge technology and eco-conscious chemistry
• Minimises cleaning time and product usage for increased savings
• Inhibits the buildup of limescale from hard water
• Offers high dilution rates, making it economical to use
• Environmentally safe, biodegradable, and certified for food-safe surfaces
Approvals
• Meets EU-Regulations for REACH Annex XVII substances
• Meets Regional waste legislation - safe to dispose into watercourse
Warnings
• Health Hazard / Hazardous to the Ozone Layer
Attribute | Value |
---|---|
Applications | Disinfection Surface Cleaning |
Brand | Oleonix |
Concentration | Concentrated |
Container Type | Screw Top Bottle |
ECLASS Code | 30021400 |
For Use On | Automotive Food Handling Environments Glass Hard Surfaces |
Fragrance | Fragrance Free |
Hazard Warning | Health Hazard / Hazardous to the Ozone Layer |
MFR Part No. | O-FSC1 |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Multi Surface Cleaner |
Series | Full Spectrum |
Size | 1L |
Standards Met | REACH |
UNSPSC Code | 47131825 |