Rp834,100.00
Ex VAT
Rp925,851.00
Inc VAT
Product Details
Product Specification
Product Documents
A soft wet wipe, formulated for the removal of graffiti from all smooth surfaces. Safe to use in public areas.
Features and Benefits
• Soft wipes formulated to remove graffiti allowing you to clean up and refresh surfaces back to normal
Attribute | Value |
---|---|
Applications | Graffiti Removal |
Brand | Solent Cleaning |
Concentration | Ready To Use |
Container Type | Tub |
EAN | 5036140052024 |
For Use On | Hard Surfaces |
Hazard Warning | Flammable Hazardous to the Environment Health Hazard / Hazardous to the Ozone Layer |
Pack Quantity | 150 |
Product Format | Wipes |
Product Type | Graffiti Remover Wipes |
UNSPSC Code | 47131827 |