noscriptSolent Cleaning White Wipes - 10kg | Cromwell Tools
logo

Solent Cleaning

White Wipes - 10kg

SKU:

SOL9301100K

Rp865,800.00

Ex VAT

Rp961,038.00

Inc VAT

OUT OF STOCK

    Product Details

    Made from high-quality cloth, these low-linting wipes make great cleaning and wiping cloths. Super-absorbent, these versatile cloths are ideal for soaking up light to medium spills and wiping down surfaces and parts.


    Features and Benefits
    • Low-linting cloth for a clear finish after wiping
    • Versatile and durable for an economical solution
    • Available in bulk for a long-lasting supply
    • Manufactured from recycled white fabrics for sustainability


    Warnings
    • Although every effort has been made to remove all metal objects and foreign bodies during the manufacturing process, we still recommend you take precautions prior to use
    • Cromwell® strongly advises the use of appropriate PPE to include gloves and eyewear


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    General Cleaning

    Brand

    Solent Cleaning

    Cloth Type

    Cleaning Cloth

    Colour

    White

    EAN

    5036140391529

    ECLASS Code

    29110107

    Material

    Recycled Material

    Pack Quantity

    10kg

    Series

    Grade 1™

    UNSPSC Code

    47131502