logo

Solent Lubricants

HAZARDOUS WASTE BAGS; BLUE 46x90CM (PK100)+TIES

SKU:

SOL7417408N

MPN:

A0115050

Rp3,457,000.00

Ex VAT

Rp3,837,270.00

Inc VAT

OUT OF STOCK

    Product Details

    Hazardous Waste Bags


    Product Specification
    Attribute
    Value

    Brand

    Solent Lubricants

    Capacity

    60L

    Colour

    Blue

    Duty

    Heavy Duty

    Height

    900mm

    Material

    Polythene

    Pack Quantity

    100

    Type

    Hazardous Waste Bags

    UNSPSC Code

    76121501

    Width

    460mm