Rp308,700.00
Ex VAT
Rp342,657.00
Inc VAT
Product Details
Product Specification
Product Documents
A range of professional polishing foams for use with all makes of power tools. Offers a completesurface finishing solution. All pads are 150mm diameter x 50mm deep.
Blue Regular Compounding Foam
Softer, all purpose foam for polishing and compounding of cellulose and acrylic. With a medium density grade.
Attribute | Value |
---|---|
Bore Thread Size | M14 |
Brand | Kennedy |
Colour | Blue |
Diameter | 150mm |
EAN | 5036140103528 |
ECLASS Code | 21011307 |
Hardness | Medium |
Mounting Type | Threaded Hole |
Thickness | 50mm |
UNSPSC Code | 31191506 |