SKU:
YRK2309925K
MPN:
YRK2309925K
Rp266,400.00
Ex VAT
Rp295,704.00
Inc VAT
Product Details
Product Specification
Designed specially for the cutting-off applications Of Stainless Steel. Made up of sharp aluminium grains, these wheels offer longer life and higher material removal rates making them ideal for a number of industrial applications.
The York Gold range of Cutting and Grinding discs offer an optimised performance to price ratio for all industrial applications. They can be used across a broad range of industries including Automotive, Foundry, fabrication, Aerospace and Construction.
• For use on chop saws with a 22mm bore size.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 22.23mm |
Brand | York Abrasives Gold |
Centre Hole | Straight Hole |
Diameter | 350mm |
EAN | 5036140403888 |
ECLASS Code | 21011313 |
Grade | Coarse |
Grain Designation | A24RBF |
Grit | 24 |
Hardness | Medium |
Maximum Operating Speed | 80m/s |
Optimum angle for use | 90° |
Standards Met | Manufactured According to EN12413 OSA Approved |
Suitable Materials | Steel |
Thickness | 3.5mm |
Type | Type 41 |
UNSPSC Code | 31191506 |