Rp11,800.00
Ex VAT
Rp13,098.00
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
York Inox cutting discs are perfect for efficiently cutting metal with minimum material removal and machine wear, thanks to their thin profile. They are suitable for use with all appropriate handheld grinders and can even be used on stainless steel.
There are a wide range of sizes available, with 180mm and 230mm sizes suitable for use on circular saws.
Features and Benefits
• Thin profile allows for quick and efficient cuts with minimal material removal and machine wear
• Wide range of sizes allow for usage on a variety of appropriate handheld grinders and larger sizes can even be used in circular saws
Material Applications
• Steel
• Stainless steel
Notes
• Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 16mm |
Brand | York |
Centre Hole | Straight Hole |
Diameter | 100mm |
EAN | 5036140398283 |
ECLASS Code | 21011313 |
Grade | Fine |
Grain Designation | A60TBF |
Grit | 60 |
Hardness | Hard |
Maximum Operating Speed | 80m/s |
Optimum angle for use | 90° |
Series | Inox |
Standards Met | Manufactured According to EN12413 |
Suitable Materials | Stainless Steel Steel |
Thickness | 1mm |
Type | Type 41 |
UNSPSC Code | 31191506 |