SKU:
MTL8208070K
MPN:
8208070K
Rp1,286,300.00
Ex VAT
Rp1,427,793.00
Inc VAT
2 Variations Available
Product Details
Product Specification
These multi-purpose convex mirrors are designed for interior use in areas with limited views or blind spots. Ideal for use in factories, warehouses or monitoring entrances in shops and offices, they make an excellent addition to both security and safety.
Features and Benefits
• Available in two sizes to suit your needs
• Fully adjustable fixing brackets allow for easy positioning
• Polymir® unbreakable mirror, anti-UV treated for longevity
• Delivers a high quality, sharp image without distortion
• Offers 90° views in 2 directions
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140413337 |
ECLASS Code | 22520390 |
Material | Polymir |
MFR Part No. | KPCI-0060-2218 |
Mirror Type | Interior |
Overall Diameter | 600mm |
Overall Height | 600mm |
Overall Width | 600mm |
Shape | Circular |
UNSPSC Code | 46171609 |