logo

Matlock

Keyed Padlock, Keyed Different, Hardened Steel, Silver, 63.5mm Width, Weatherproof

SKU:

MTL9502039K

MPN:

-

Rp1,893,000.00

Ex VAT

Rp2,101,230.00

Inc VAT

OUT OF STOCK

    Product Details

    Hardened solid steel, chrome and duplex nickel plated body with a hardened changeable steel shackle. Fitted with a double locking mechanism, hardened steel cover plate and an anti-pick six pin brass cylinder. For indoor and outdoor use on medium to maximum security items. Key change every 20,000.


    Product Specification
    Attribute
    Value

    Body Colour

    Silver

    Body Material

    Hardened Steel

    Body Width

    63.5mm

    Brand

    Matlock

    EAN

    5036140152137

    ECLASS Code

    25010105

    Key Type

    Keyed Different

    MFR Part No.

    300P

    Pack Quantity

    Single

    Padlock Type

    Keyed Padlock

    Shackle Diameter

    11mm

    Shackle Length

    5mm

    Shackle Material

    Hardened Steel

    UNSPSC Code

    46171501

    Weatherproof

    Yes