SKU:
SOL7421010H
MPN:
SOL7421010H
Rp2,618,900.00
Ex VAT
Rp2,906,979.00
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These maintenance absorbent socks are the perfect addition to your warehouse spill kit. Ideal for controlling and soaking up small spills and leaks, these rolls absorb oils, fuels, and other engine fluids, as well as most water-based fluids.
Features and Benefits
• Impressive absorbency capacity of 100L per pack for effective clean up of spills
• Suited for maintenance spills and colour coded grey for ease of identification
• Knitted outer skin absorbs both oil and water-based liquids
• Made from 100% recycled fibre for a sustainable option
• Knitted skin provides extra durability and improved uptake of fluid
• Once used, dispose of in line with local and national regulations
• Odourless
Standards
• BS 7959-3:2007
• ISO 14001:2015
• ISO 9001:2015
Attribute | Value |
---|---|
Absorbent Capacity | 100L Per Pack |
Application | Maintenance |
Brand | Solent Spill Control |
EAN | 5036140390805 |
ECLASS Code | 30010600 |
Environmental Claim | Core Fill 100% Recycled PP Fibre |
Overall Length | 3000mm |
Pack Quantity | 8 |
Standards Met | BS 7959-3:2007 ISO 14001:2015 ISO 9001:2015 |
Type | Sock |
UNSPSC Code | 47131907 |