SKU:
SOL7421910B
MPN:
SOL7421910B
Rp2,936,500.00
Ex VAT
Rp3,259,515.00
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Oil-only absorbent rolls are designed to prevent health and safety risks in the event of spillage, as well as to protect the waterways from oil run-off.
Designed with hydrophobic properties, each sheet repels and floats on water. This allows for applications in a waterway or river system to absorb the oil from the water to protect against environmental damage.
Available in a range of sizes to suit requirements, these economically priced rolls are an ideal first response spill solution for your business.
Features and Benefits
• Highly absorbent with a capacity of 60L, 80L or 126L depending on your choice
• Suited for oil spills only, and colour coded white to give you quick visibility of this fact
• Perforated for convenient dispensing and reduced waste
• Excellent fluid retention properties
• Suitable for use on land and water
• Dispose of in line with local and national regulations
Standards
• BS 7959-1:2004
Attribute | Value |
---|---|
Absorbent Capacity | 60L |
Application | Oil |
Brand | Solent Spill Control |
ECLASS Code | 30020000 |
Overall Length | 40m |
Overall Width | 38cm |
Pack Quantity | Single Roll |
UNSPSC Code | 47131909 |