Rp1,877,400.00
Ex VAT
Rp2,083,914.00
Inc VAT
Product Details
Product Specification
Product Documents
Fully adjustable valve spring compressor for use on multi-valve petrol and diesel engines with deep seated valves. Universal model with unique dual-cam action, parallel lift and automatic locking reversible jaw/ adaptor, suitable for general use on a wide range of OHC, OHV and CVH engines. A unique ‘direct action’ compressor lever gives improved visibility and ease of use in areas of difficult access. Manufactured from heavy-duty steel with all riveted joints and a slip resistant rubber handles.
Restricted access adaptors: 25mm, 30mm.
Jaw opening: min 55mm, max 175mm.
Throat clearance: 165mm.
Packaging dimensions (W x H x D): 430 x 205 x 40mm.
Attribute | Value |
---|---|
Additional Features | Manufactured from heavy-duty stee Slip resistant rubber handles Unique 'direct action' compressor lever |
Brand | Kennedy |
EAN | 5036140027947 |
ECLASS Code | 21049090 |
MFR Part No. | VSC175 |
Opening Capacity | 55 to 175mm |
Overall Length | 430mm |
Overall Width | 205mm |
Product Type | Valve Spring Compressors |
Throat Depth | 165mm |
UNSPSC Code | 27140000 |
Weight Each | 2.20kg |