Rp643,000.00
Ex VAT
Rp713,730.00
Inc VAT
Product Details
Product Specification
Body Repair Kit Spares to suit Kennedy Hydraulic Body Repair Kits
Images for illustration purposes only
Attribute | Value |
---|---|
Brand | Kennedy |
Description | Flat Base 150mm x 95mm |
EAN | 5036140023482 |
ECLASS Code | 28019190 |
MFR Part No. | F0008 |
Product Type | Flat Base |
UNSPSC Code | 78181501 |
Weight | 1990g |