noscriptHeavy Duty Trolley Jacks | Cromwell Tools
logo

Kennedy

Heavy Duty Trolley Jacks

2 Variations

The Kennedy 5-tonne Trolley Jack is a robust and heavy-duty lifting tool constructed from heavy-gauge steel, ensuring durability and reliability for demanding applications. Its large diameter saddle provides a secure hold under the jacking point, making it suitable for lifting heavy loads. The trolley jack features an extra-long handle for easy access under larger vehicles, which can tilt and lock in three positions. The built-in handle-mounted safety release prevents accidental lowering of the load, enhancing user safety. The foot pedal pump and fine adjustment on the handle allow for optimum vehicle height, offering precision in lifting. With automatic safety overload protection and a rear toe plate for easy positioning, the Kennedy 5-tonne Trolley Jack is a versatile and safe solution for heavy-duty lifting tasks.

Features and Benefits
• Safety overload protection valve prevents overload damage to hydraulic mechanism
• Long reach pump handle (120cm) with comfort rubber for rapid raising and lowering
• GS and TUV approved

TR8056A
• Saddle raised: 130mm
• Dimensions (LxWxH): 1420 x 370 x 200mm

TR8106A
• Saddle raised: 150mm
• Dimensions (LxWxH): 1555 x 490 x 255mm

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Rows per page:

25

1-2 of 2