noscriptAIRFORCE AFG Tyre inflators | Cromwell Tools
logo

PCL

AIRFORCE AFG Tyre inflators

3 Variations

The Airforce tyre inflators have many great features

-New Viewing Window - Large window gives a greater field of viewing

-Light Weight - Gauge body weighs 923g, less work strain and easier for repetitive use

Biomorphic Shape - Ergonomic, easier to use and less prone to damage when dropped

New Valve Mechanism - Simplified 2 stage mechanism design prevents user having to "push" against full line pressure on deflate preventing fatigue
New Piston & Seal Design - New design, less drag, reduced friction & less movement inertia means no internal corrosion, no sticking and no skewing of accuracy

Accuracy Standards - Tested to over 400,000 cycles at 100% accuracy, meets EC 86/217 and compliant with EN12645:2014

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1