Rp1,464,000.00
Ex VAT
Rp1,625,040.00
Inc VAT
Product Details
Product Specification
Product Documents
Highly accurate and reliable engine compression tester. Suitable for use on most petrol engine vehicles and motorcycles.
Features and benefits
• Finds faults in piston rings, valves, head gaskets and cylinder bores with ease
• Can be used on crankshaft seals in two-stroke engines
• 195mm highly flexible hose
• Air release valve allows rapid re-testing
• Large easy to read scale - 0-21bar/0-300psi
Typical Applications
• Suitable for all types of spark plugs
Notes
• May not be suitable for certain single cylinder motorcycles
• For use on 14mm and 18mm threads
Attribute | Value |
---|---|
Additional Features | 195mm flexible hose Large easy to read scale 0-21bar/0-300psi |
Applications | Petrol engines |
Brand | Kennedy |
EAN | 5036140022034 |
ECLASS Code | 21049090 |
Includes | 18mm adaptor Compression tester |
MFR Part No. | 215132SB |
Number of Pieces | 2 |
Product Type | Petrol Compression Tester Set |
Suitable for the following engines | Suitable for all types of petrol engines Suitable for all types of spark plugs |
UNSPSC Code | 27140000 |
Weight Each | 440g |