logo

Kennedy

Double Ended Mechanical Puller, 4" 2/3-Jaw

SKU:

KEN5033019K

MPN:

TD0707 4"

Rp1,071,000.00

Ex VAT

Rp1,188,810.00

Inc VAT

IN STOCK (50+)

    Product Details

    Mechanical pullers that are ideal for the removal of gears, ball races, bearings, pulleys and sprockets from a drive shaft.


    Features and Benefits
    • All sizes have double-ended, adjustable and reversible legs


    Typical Applications
    • Internal and external tasks


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140467835

    ECLASS Code

    21043090

    Product Type

    Puller

    Reach

    82mm

    UNSPSC Code

    27111712