logo

Kennedy

20 Litre Red Plastic Jerry Can With Internal Spout

SKU:

KEN5039140K

Rp793,800.00

Ex VAT

Rp881,118.00

Inc VAT

IN STOCK (50+)

    Product Details

    Designed for the storage and transport of diesel and petrol, these durable fuel containers are made from durable polyethylene and offer good resistance to chemicals and oils.


    Features and Benefits
    • Integral rigid dispensing spout for user convenience
    • Highly durable plastic design delivers a long service life
    • Available in multiple sizes to suit all requirements


    Typical Applications
    • Long haul couriers
    • Transport
    • Domestic


    Warnings
    • Suitable for temporary fuel storage only


    Product Specification
    Attribute
    Value

    Additional Features

    Integral rigid dispensing spout

    Brand

    Kennedy

    Can Material

    Plastic

    Capacity

    20L

    Colour

    Red

    EAN

    5036140109599

    ECLASS Code

    25050704

    Product Type

    Jerry Can

    Standards Met

    Non-Approved

    UNSPSC Code

    24112600

    Weight Each

    1270g