Rp179,600.00
Ex VAT
Rp199,356.00
Inc VAT
Product Details
Product Specification
Product Documents
100mm wide plastic spreader, suitable for the application of auto body filler.
Features and Benefits
• Durable filler applicators
• Ensures even distribution of body filler
Notes
• Pack quantity: 5
• Size: 100mm (4")
Attribute | Value |
---|---|
Additional Features | Simple action |
Brand | Kennedy |
EAN | 5036140028043 |
ECLASS Code | 21049090 |
Includes | 5 Aplicators |
Length | 100mm |
Number of Pieces | 5 |
Product Type | Body Filler Applicator |
Tool Application | Door Panel |
Tool Material | Metal |
UNSPSC Code | 27141001 |
Weight | 118g |