Rp687,000.00
Ex VAT
Rp762,570.00
Inc VAT
Product Details
Product Specification
Product Documents
Durable straight finishing pick hammer, built to the industry standard. Designed to be versatile and effective, even in confined areas.
Features and Benefits
• Highly polished striking heads and cheeks, with crowned faces
• Will remove low spots when metal finishing with ease
• Durable hardwood shaft and finishing beater
Typical Applications
• Medium weight for general use
Notes
• Length: 325mm
Standards
• Manufactured to BS 4114
Attribute | Value |
---|---|
Additional Features | Hardwood shaft and finishing beater Manufactured to BS 4114 |
Brand | Kennedy |
EAN | 5036140113152 |
ECLASS Code | 21049090 |
Length | 325mm |
MFR Part No. | LDW165B1BN4 |
Number of Pieces | 1 |
Product Type | Panel Beating Hammer |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 0.45g |