noscriptHydraulic Floor Standing Workshop Press | Cromwell Tools
logo

Kennedy

Hydraulic Floor Standing Workshop Press

2 Variations

These workshop presses are designed for efficient pressing, bending, and extruding tasks, making them essential tools in industrial and automotive settings. Available in various specifications, these presses can be operated manually or connected to an air supply line or compressor, providing 8-9.5 bar at 4 cfm. Built with welded steel frames, they include bolt-on legs and end braces for exceptional stability. The height-adjustable work bed adds convenience, while the detachable pump and ram allow for versatile hydraulic use when the press is idle. With a robust construction and high capacity, these presses are perfect for demanding daily use in tough environments.

Features and Benefits
• Suitable for tasks like pressing, bending, and extruding, making them invaluable tools for diverse applications
• Allows for both manual operation and connection to air supplies or compressors for adaptable use
• Constructed from robust welded steel frames and bolt-on legs to ensure exceptional stability while working
• Adjustable work bed height for increased flexibility and convenience during operations
• Equipped with a removable pump and ram, enhancing the versatility of hydraulic functions when the press is not in active use

Note
• KEN5039490K - for spare pressure pump search KEN5673990K
• KEN5039480K - for spare pressure pump search KEN5673980K