noscriptSherlock Sealants White Silicone Sealant Cartridge 310ml | Cromwell Tools
logo

Sherlock Sealants

White Silicone Sealant Cartridge 310ml

SKU:

SHK7163100K

Rp120,000.00

Ex VAT

Rp133,200.00

Inc VAT

OUT OF STOCK

    Product Details

    General-Purpose Silicone
    High performance acetoxy silicone provides a permanently watertight flexible seal and offers excellent adhesive properties, making it suitable for use on glass, sanitary-ware, ceramics and non-porous surfaces.


    Features and Benefits
    • For indoor and outdoor use
    • Fully weather-proof
    • Mold-resistant
    • Life expectancy up to 25 years


    Certifications
    • Conforms to BS 5889.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Sherlock Sealants

    Colour

    White

    Cure Time

    24hr

    EAN

    5036140005600

    ECLASS Code

    22170390

    Features

    Excellent adhesive properties Mould resistant Waterproof

    Pack Size

    310ml

    Pack Type

    Cartridge

    Product Composition

    Paste

    Series

    Silicone Sealant

    UNSPSC Code

    31201606