noscriptSenator Masking Tape, Crepe Paper, 75mm x 50m, Cream . | Cromwell Tools
logo

Senator

Masking Tape, Crepe Paper, 75mm x 50m, Cream

SKU:

SEN9800075V

MPN:

.

Rp114,500.00

Ex VAT

Rp127,095.00

Inc VAT

IN STOCK (37)

    Product Details

    An everyday masking tape that can be used on most surfaces.


    Features and Benefits
    • Temperature resistant up to 60°C
    • Available in a wide range of widths to suit any general needs


    Typical Applications
    • Ideal for packing, masking, labelling, bundling and joining


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Senator

    Colour

    Cream

    EAN

    5036140253179

    ECLASS Code

    23330207

    Length

    50m

    Material

    Crepe Paper

    UNSPSC Code

    31201503

    Width

    75mm