Rp79,200.00
Ex VAT
Rp87,912.00
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
High quality cream-coloured masking tape, suitable for walls and glass. Leaves no residue. For use in temperatures up to 105°F/60°C.
Features and Benefits
• 50 metres of tape for multiple applications
• Maximum working temperature of up 60°C for resilience
• Leaves no residue
• Suitable for walls and glass
Notes
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Colour | Cream |
EAN | 5036140077614 |
ECLASS Code | 23330207 |
Length | 50m |
Material | Crepe Paper |
UNSPSC Code | 31201503 |
Width | 38mm |