logo

Avon

Masking Tape, Crepe Paper, 19mm x 50m, Cream

SKU:

AVN9802020K

MPN:

19mmx50m

Rp45,100.00

Ex VAT

Rp50,061.00

Inc VAT

IN STOCK (50+)

    Product Details

    High quality cream-coloured masking tape, suitable for walls and glass. Leaves no residue. For use in temperatures up to 105°F/60°C.


    Features and Benefits
    • 50 metres of tape for multiple applications
    • Maximum working temperature of up 60°C for resilience
    • Leaves no residue
    • Suitable for walls and glass


    Notes
    • Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    Colour

    Cream

    EAN

    5036140077591

    ECLASS Code

    23330207

    Length

    50m

    Material

    Crepe Paper

    UNSPSC Code

    31201503

    Width

    19mm