noscriptYork 50mm x 50M COIL SUPERFLEX CLOTH GRADE 150 . | Cromwell Tools
logo

York

50mm x 50M COIL SUPERFLEX CLOTH GRADE 150

SKU:

YRK2007934K

MPN:

.

Rp593,100.00

Ex VAT

Rp658,341.00

Inc VAT

IN STOCK (50+)

    Product Details

    50mm x 50m Rolls.
    Superflex Aluminium Oxide is resin bonded over resin on a very flexible J-weight blue twill cloth. Moisture resistant and electrostatically coated for polishing flat and contoured surfaces of most materials.


    Features and Benefits
    • Durable Aluminium Oxide
    • Available in a range of grits to suit any project
    • Strong Superflex backing provides extra durability


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    York

    EAN

    5036140465947

    ECLASS Code

    21011309

    Grit

    P150

    Length

    50m

    UNSPSC Code

    31191500

    Width

    50mm