SKU:
YRK2059800K
Rp2,542,400.00
Ex VAT
Rp2,822,064.00
Inc VAT
Product Details
Product Specification
Spirally wound aluminium oxide cloth roll that wears in use, constantly exposing new abrasive.
Features and Benefits
• Quality Aluminium Oxide provides effective, highly consist results
• Kit comes in a convenient durable case
Typical Applications
• Used for weld flash removal, deburring, blending and polishing applications.
Contents
• Straight type rolls: 6 - 10 x 38mm P80 and P120, 4 - 13 x 38mm P80 and P120, 12 - 6 x 38mm P80 and P120, 16 - 6 x 25mm P80 and P125, 6 - 10 x 25mm P80 and P120
• Taper type rolls: 6 - 10 x 38mm P80. 6 - 13 x 38mm P80
• Mandrels: 1 - 3 x 25 x 6mm. 1 - 3 x 19 x 6mm
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | York |
Cartridge Shape | Straight Taper |
Diameter | 6-13mm |
EAN | 5036140216648 |
ECLASS Code | 21011309 |
Grit | P120 P80 |
Includes | Mandrels Plastic Case Straight Type Rolls Taper Type Rolls |
Length | 19-38mm |
Mandrel Type | Tapered Threaded Mandrels |
Maximum Operating Speed | 22000rpm |
Number of Pieces | 122 |
UNSPSC Code | 31191516 |