Rp840,600.00
Ex VAT
Rp933,066.00
Inc VAT
Product Details
Product Specification
Product Documents
A complete high performance surface finishing solution, producing a mirror finish in three stages. For use with drills, bench grinders or die grinders. All mops are pleated to run cooler and carry more composition.
For Non-Ferrous Metals
Contents (1 of each): Secure holding arbor with a 6mm shank.
Unstitched hard calico mop 100 x 12.5mm with 10 folds and a 9.5mm bore.
Unstitched soft calico mop 100 x 12.5mm with 10 folds and a 9.5mm bore.
60g brown bar - general polishing composition.
60g blue bar - mirror finish polishing composition.
Attribute | Value |
---|---|
Brand | York |
Contents | 60g Blue Bar - Mirror Finish Polishing Composition. 60g Brown Bar - General Polishing Composition. Secure Holding Arbor with a 6mm Shank. Unstitched Hard Calico Mop 100x12.5mm with 10 Folds and a 9.5mm Bore. Unstitched Soft Calico Mop 100x12.5mm with 10 Folds and a 9.5mm Bore. |
Diameter | 100mm |
EAN | 5036140012868 |
ECLASS Code | 21011308 |
For Use On | Non Ferrous Metals |
Includes | 60g Blue Bar - Mirror Finish Polishing Composition. 60g Brown Bar - General Polishing Composition. Secure Holding Arbor with a 6mm Shank. Unstitched Hard Calico Mop 100x12.5mm with 10 Folds and a 9.5mm Bore. Unstitched Soft Calico Mop 100x12.5mm with 10 Folds and a 9.5mm Bore. |
MFR Part No. | L002100010 |
Number of Pieces | 5 |
Pack Type | Bag |
Product Type | Polishing Kit |
UNSPSC Code | 23131504 |