Rp980,700.00
Ex VAT
Rp1,088,577.00
Inc VAT
Product Details
Product Specification
Product Documents
A complete high performance surface finishing solution, used by professionals all over the globe.
Features and Benefits
• Produces a mirror finish in three stages
• All mops are pleated to run cooler and carry more composition
Typical Applications
• For Ferrous Metals
• For use with drills, bench grinders or die grinders
Contents
• (1 of each): Secure holding arbor with a 6mm shank
• Stitched sisal mop 100 x 25mm with 4 sections and a 9.5mm bore
• Unstitched hard calico mop 100 x 12.5mm with 10 folds and a 9.5mm bore
• Unstitched soft calico mop 100 x 12.5mm with 10 folds and a 9.5mm bore
• 60g dark brown bar - fast cutting composition
• 60g pink bar - general polishing
• 60g blue bar - mirror finish polishing composition
Attribute | Value |
---|---|
Brand | York |
Contents | 60g Blue Bar - Mirror Finish Polishing Composition. 60g Dark Brown Bar - Fast Cutting Composition. 60g Pink Bar - General Polishing. Secure Holding Arbor with a 6mm Shank. Stitched Sisal Mop 100x25mm with 4 Sections and a 9.5mm Bore. Unstitched Hard Calico Mop 100x12.5mm with 10 Folds and a 9.5mm Bore. Unstitched Soft Calico Mop 100x12.5mm with 10 Folds and a 9.5mm Bore. |
Diameter | 100mm |
EAN | 5036140012851 |
ECLASS Code | 21011308 |
For Use On | Ferrous Metals |
Includes | 60g Blue Bar - Mirror Finish Polishing Composition. 60g Dark Brown Bar - Fast Cutting Composition. 60g Pink Bar - General Polishing. Secure Holding Arbor with a 6mm Shank. Stitched Sisal Mop 100x25mm with 4 Sections and a 9.5mm Bore. Unstitched Hard Calico Mop 100x12.5mm with 10 Folds and a 9.5mm Bore. Unstitched Soft Calico Mop 100x12.5mm with 10 Folds and a 9.5mm Bore. |
MFR Part No. | L002100005 |
Number of Pieces | 7 |
Pack Type | Bag |
Product Type | Polishing Kit |
UNSPSC Code | 23131504 |