logo

York

Coated Disc, 150mm, Aluminium Oxide, P60, PSA

SKU:

YRK2026360K

Rp13,125.00

Ex VAT

Rp14,568.75

Inc VAT

OUT OF STOCK

    Product Details

    Adhesive backed aluminium oxide paper discs requiring no tools to change the disc. When the abrasive becomes worn or a different grit is needed just peel off and apply a fresh disc, reducing machine downtime therefore increasing productivity.


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Sanding

    Backing Material

    Paper

    Brand

    York

    Diameter

    150mm

    Disc Type

    Coated Disc

    EAN

    5036140214941

    ECLASS Code

    21011313

    Grade

    Medium

    Grit

    P60

    Material Application

    Acrylic Glass Bodyfiller Composite Glass-Fibre Reinforced Plastic (GRP) Lacquer Old Lacquer Plastic Primer Coat Primer Filler

    Mounting Type

    PSA

    UNSPSC Code

    31191506

    Vacuum Hole Design

    6 Hole