logo

Kennedy

KIT No.2 MULTI-PURPOSE BRUSH SET (10-PCE)

SKU:

KEN9069020K

Rp728,300.00

Ex VAT

Rp808,413.00

Inc VAT

IN STOCK (7)

    Product Details

    Twisted wire handle for hand use.
    For industrial maintenance, agricultural, workshop, machinery etc. For decarbonising and heavy duty cleaning use of tubes, struts, awkward places etc.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Bristle Material

    Steel

    Bristle Type

    Twist Wire

    Brush Type

    Tube Brush Set

    Diameter

    15-35mm

    EAN

    5036140149847

    ECLASS Code

    21011308

    Mounting Type

    Shaft Mounted

    Number of Pieces

    10

    Overall Length

    100-120mm

    Shaft Diameter

    6mm

    UNSPSC Code

    27111907