Rp149,100.00
Ex Tax
Rp165,501.00
Inc Tax
Product Details
Product Specification
These brushes are ideally suited for use on stationary machines, pneumatic grinders and electric tools. Crimped Wire Cup brushes are useful for cleaning large surface plates, for rust removal or concrete surface conditioning work. These brushes are typically mounted on angle grinders. In work sites, they may also be mounted on stationary machines.
Features and Benefits
• Durable steel wire ensures a long working life
• Crimped wire is perfect for efficiently cleaning metal surfaces
Typical Applications
• Cleaning prior to welding
• Rust and paint removal
• Removal of weld spatter and corrosion
• Light and medium duty cleaning
Attribute | Value |
---|---|
Arbor Hole Diameter | M14 |
Brand | York |
Bristle Material | Steel |
Bristle Type | Crimped Wire |
Brush Type | Cup Brush |
Diameter | 75mm |
EAN | 5036140397347 |
ECLASS Code | 21011308 |
Length | 22mm |
Maximum Operating Speed | 12500rpm |
Mounting Type | Threaded Bore |
UNSPSC Code | 27111907 |
Wire Diameter | 0.3mm |