Rp58,800.00
Ex Tax
Rp65,268.00
Inc Tax
Product Details
Product Specification
For machine use in cleaning interior of tubes and removing soft deposits in condenser and heat exchanger equipment.
Features and Benefits
• 1/4in. straight cylindrical shank arbor
• For use in a pistol type corded or cordless power drill
• Available in brass coated open twist, sizes ¼in. to 1in.
Attribute | Value |
---|---|
Arbor Hole Diameter | 1/4" - 1 |
Brand | York |
Bristle Material | Brass |
Bristle Type | Twist Wire |
Brush Type | Tube Brush |
Diameter | 9.5mm |
EAN | 5036140397583 |
ECLASS Code | 21011308 |
Mounting Type | Straight Shank Arbor |
Overall Length | 130mm |
UNSPSC Code | 27111907 |