Rp63,000.00
Ex VAT
Rp69,930.00
Inc VAT
11 Variations Available
Product Details
Product Specification
For machine use in cleaning interior of tubes and removing soft deposits in condenser and heat exchanger equipment.
Features and Benefits
• 1/4in. straight cylindrical shank arbor
• For use in a pistol type corded or cordless power drill
• Available in brass coated open twist, sizes ¼in. to 1in.
Attribute | Value |
---|---|
Arbor Hole Diameter | 1/4" - 1 |
Brand | York |
Bristle Material | Brass |
Bristle Type | Twist Wire |
Brush Type | Tube Brush |
Diameter | 19mm |
EAN | 5036140397644 |
ECLASS Code | 21011308 |
Mounting Type | Straight Shank Arbor |
Overall Length | 140mm |
UNSPSC Code | 27111907 |