Rp449,000.00
Ex VAT
Rp498,390.00
Inc VAT
Product Details
Product Specification
Non-Woven rapid finishing discs are ideal for blending, edge breaking, deburring, cleaning and polishing. Manufactured with fine silicon carbide and flexible density unitised construction ensure smooth, controlled blending and finishing applications.
Features and Benefits
• A unitised construction from open to tighter with varying weave, for deburring to finishing applications
• Can be used in sequence with fibre and flap discs to blend and impart a good finish in one or two operations
• Cuts freely with less heat
• Durable construction
Typical Applications
• Steel
• Special Alloys
• Stainless Steel
Attribute | Value |
---|---|
Brand | KennedyPro |
Diameter | 125mm |
Disc Type | Non-Woven Disc |
EAN | 5036140504226 |
ECLASS Code | 21011313 |
UNSPSC Code | 31191506 |