Rp64,656.90
Ex VAT
Rp71,769.16
Inc VAT
Product Details
Product Specification
Coated abrasive flaps are arranged radially around the tool axis in a fan-type configuration. Due to their flexibility, they adapt to the contours of the work piece
Features and Benefits:
■ High flexibility
■ High stock removal rate due to the aggressive coated abrasive
■ Carrier material wears off uniformly and without residue on the workpiece surface, meaning that sharp abrasive grit is exposed at all times
Recommended Speed:
Mounted flap wheels achieve their best performance at a cutting speed of 15-20m/s (30mm=12,000rpm). This provides an ideal compromise between stock removal, surface quality, thermal load on the workpiece and tool wear
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Pferd |
Diameter | 30mm |
EAN | 4007220154328 |
ECLASS Code | 21011305 |
Grit | P150 |
Maximum Operating Speed | 25,400rpm |
MFR Part No. | 154328 |
Mounting Diameter | 6mm |
Series | F3010/6 |
Shank Type | Plain |
UNSPSC Code | 31191600 |
Wheel Type | Fan Grinder |
Width | 10mm |