Rp137,000.00
Ex VAT
Rp152,070.00
Inc VAT
2 Variations Available
Product Details
Product Specification
Manufactured with high quality felt flaps. To be used with polishing compounds to produce polished mirror finishes on metal.
Attribute | Value |
---|---|
Backing Material | Glass Fibre-Backed (General-purpose, non-scratch). |
Bore Thread Size | M14 |
Brand | York |
Diameter | 125mm |
EAN | 5036140230552 |
ECLASS Code | 21011308 |
Material | Felt |
Maximum Operating Speed | 12200rpm |
MFR Part No. | 5512220 |
Number of Sections | 1 |
UNSPSC Code | 23131504 |
Width | 22.23mm |