noscriptSherwood STD Tap & Drill, Tapping/Drilling Fluid, Aerosol, 400ml | Cromwell Tools
logo

Sherwood

STD Tap & Drill, Tapping/Drilling Fluid, Aerosol, 400ml

SKU:

SHR7324000K

Rp286,700.00

Ex VAT

Rp318,237.00

Inc VAT

OUT OF STOCK

    Product Details

    STD Tapping & Drilling Non-Soluble Fluid reduces heat and improves surface finish. This fluid is designed for use on steels, stainless and ceramics.


    Features and Benefits
    • Extends tool life and metal removal rates
    • Anti-weld
    • Silicone free


    Typical Applications
    • Sawing
    • Tapping
    • Drilling


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Drilling Sawing Tapping

    Brand

    Sherwood

    Container Type

    Aerosol

    EAN

    5036140188129

    Features

    High anti weld features Reduces heat Silicone free

    For Use On

    Ceramics Stainless Steels

    Form

    Spray

    MFR Part No.

    32886-AB

    Product Type

    Cutting & Tapping Fluid

    Series

    STD Tap & Drill

    Size

    400ml

    UNSPSC Code

    15121502