noscriptKennedy Funnel, 160mm, Polypropylene, Angled Rigid Spout QM-361 | Cromwell Tools
logo

Kennedy

Funnel, 160mm, Polypropylene, Angled Rigid Spout

SKU:

KEN5402997K

MPN:

QM-361

Rp97,700.00

Ex VAT

Rp108,447.00

Inc VAT

IN STOCK (50+)

    Product Details

    With an anti-splash rim, removable brass filter, integral handle and either a rigid offset or flexi spout, these polyethylene funnels are ideal for controlled fluid dispensing. Resistant to both oil and chemicals, the products are highly durable and versatile.


    Features and Benefits
    • Heavy-duty polyethylene construction makes for a resilient product
    • Available with either a flexi or offset spout depending on your preference and requirements
    • Anti-splash rims minimise the amount of liquid that is spilt when dispensing
    • Integrated handle allows you to easily transport and manouevre the product
    • Supplied with a brass filter to clear out debris as you pour into the funnel
    • Resistant to oils, chemicals and cold weather as well as being shatterproof


    Typical Applications
    • Workshops
    • Domestic
    • Automotive


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Fluid

    Chemicals

    Diameter

    160mm

    ECLASS Code

    32031709

    Material

    Polypropylene

    MFR Part No.

    QM-361

    Number of Pieces

    1

    Overall Length

    160mm

    Product Type

    Funnel

    Spout/Nozzle Type

    Angled Rigid

    UNSPSC Code

    27112902