noscriptSolent Maintenance Aqueous Orange, Citrus Based Cleaner, Water Based, Bottle, 20ltr | Cromwell Tools
logo

Solent Maintenance

Aqueous Orange, Citrus Based Cleaner, Water Based, Bottle, 20ltr

SKU:

SOL7272620C

Rp5,967,400.00

Ex VAT

Rp6,623,814.00

Inc VAT

OUT OF STOCK

    Product Details

    A citrus-based aqueous cleaner Aqueous Orange is highly concentrated, low alkaline blend of citrus solvents and powerful surfactants, designed to remove oils and greases, inks, polishing compounds and lapping slurry from hard surfaces. It can be diluted with water for maximum economy and its micro-emulsion formula offers the benefits of water-based efficiency with solvent based performance. It also contains a corrosion inhibitor and can be used both manually and in machine operations. Replaces white spirit, paraffin and highly alkaline cleaners.


    Features and Benefits
    • Highly concentrated for an economic and practical cleaning solution
    • Removes stubborn soiling like grease and slurry from hard surfaces
    • Easily dilutes in water allowing strength of solution to be varied accordingly
    • Contains corrosion inhibitor for added protection of components


    Typical Applications
    • Industrial
    • Mechanical


    Recommendations
    • SMI Boeing D6-17487
    • SMI AMS 1526B
    • SMI Douglas CSD#1


    Product Documents
    Product Specification
    Attribute
    Value

    Base Type

    Water Based

    Brand

    Solent Maintenance

    Container Type

    Bottle

    EAN

    5036140015876

    ECLASS Code

    23060101

    For Use On

    Components Equipments Hard Surfaces Tools

    MFR Part No.

    70276

    Product Type

    Citrus Based Cleaner

    Removes

    Grease Oil

    Series

    Aqueous Orange

    Size

    20ltr

    Suitable For Use On

    Engineering Equipment Floors Machinery

    UNSPSC Code

    15121514