noscriptMetric Fine HSS Ground Thread Taps - Taper | Cromwell Tools
logo

Sherwood

Metric Fine HSS Ground Thread Taps - Taper

29 Variations

Metric fine high speed steel ground thread taper taps

Features and Benefits
• Large thread size range available from M2 to M32
• Class 2 thread forms for medium fit tolerance
• Precision ground flutes
• Bright finish
• Constructed from high speed steel
• 6H class of fit
• Straight flute
• Right hand thread

Typical Applications
• Cast iron
• Steel
• Stainless steel

Standards
• ISO 529

Sort By:
Most Popular

Rows per page:

25

1-22 of 22

Rows per page:

25

1-22 of 22