SKU:
SHR0258520K
Rp1,794,500.00
Ex VAT
Rp1,991,895.00
Inc VAT
Product Details
Product Specification
Sherwood Jobber drills are general purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. Industrial quality construction with ground flutes, blue finish. Supplied in indexing metal cases.
Features and Benefits
• High-speed steel with industrial quality construction for added toughness
• Ground flutes for greater cutting precision
• Supplied in indexing metal cases for quick and easy tool selection and portability
Contents
• 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0, 10.5, 11.0, 11.5, 12.0, 12.5, 13.0mm
Standards
• Manufactured to BS328 : Part 1 DIN 338N & ANSI B94 - 11M
Attribute | Value |
---|---|
Brand | Sherwood |
Case Type | Metal Case |
Cutting Direction | Right Hand |
Drill Size Included | 1mm to 13mm x 0.5mm |
EAN | 5036140018280 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Individual or Set | Set |
Material | High Speed Steel |
Minimum Drill Size | 1mm |
Number of Pieces | 25 |
Size Increment | 0.5mm |
Standards Met | ANSI B94-11M BS 328 DIN 338N |
System of Measurement | Metric |
UNSPSC Code | 23241634 |