SKU:
KEN2404280K
MPN:
1 24 20/5
Rp58,000.00
Ex VAT
Rp64,380.00
Inc VAT
Product Details
Product Specification
Product Documents
For cutting clean curves in wood and plastics up to 20 mm thick.
• Hardened and tempered steel blades.
• Flexible to prevent shattering.
• Ground bevel sharpened for clean cuts
• U-Type Shank suitable for Black & Decker, Hitachi DIY, Skil, Bosch.
Attribute | Value |
---|---|
Blade Length | 70mm |
Brand | Kennedy |
Cutting Edge Type | Wavy |
EAN | 5036140100275 |
Item | Jigsaw Blade Sets |
Number of Pieces | 5 |
Overall Length | 70 |
UNSPSC Code | 27112734 |