noscriptSherwood Metric Coarse, Threading Die, M16 x 2, High Speed Steel, Right Hand | Cromwell Tools
logo

Sherwood

Metric Coarse, Threading Die, M16 x 2, High Speed Steel, Right Hand

SKU:

SHR0860850K

Rp396,900.00

Ex VAT

Rp440,559.00

Inc VAT

IN STOCK (47)

    Product Details

    Manufactured to BS 1127 standards the Sherwood range of HSS ground thread dies are designed for use in diestocks to produce external screw threads.


    Features and Benefits
    • High speed steel constriction for increased tool hardness
    • Ground threads for greater tool accuracy


    Typical Applications
    • Diestocks
    • External screw threads


    Standards
    c


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Dimensions Standard

    BS 1127

    EAN

    5036140183223

    ECLASS Code

    21010200

    Finish/Coating

    Uncoated

    Material

    High Speed Steel

    Outside Diameter

    1-1/2in.

    Thread Direction

    Right Hand

    Thread Size

    M16 x 2

    Thread Standard

    Metric Coarse

    UNSPSC Code

    27112805