logo

SwissTech

Series 50 Carbide 4 Flute Plain Shank Short Series End Mills - Uncoated - Metric

15 Variations

Series 50 - 4 Flute - Short Series
Dimensions to DIN 6535 HA. Centre cutting.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).