noscriptSeries 28 HSS-Co 8% 2 Flute Threaded Shank Short Series Slot Drills - TiCN Coated - Metric | Cromwell Tools
logo

SwissTech

Series 28 HSS-Co 8% 2 Flute Threaded Shank Short Series Slot Drills - TiCN Coated - Metric

12 Variations

Series 28 - Short Series, TiCN Coated
Dimensions to DIN 327. Centre cutting. Threaded shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).