Rp422,100.00
Ex VAT
Rp468,531.00
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This liquid skin cleanser is a powerful but gentle liquid that contains biocides.
Features and Benefits
• Biocide formula kills harmful bacteria and harmful organisms such as mould, bacteria and algae
• Available as either a 1 or 5 litre bottle to suit your requirements
• Gentle and safe to use
Typical Applications
• Washrooms
• Healthcare
Attribute | Value |
---|---|
Brand | Solent Cleaning |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
Package Type | Screw Top Bottle |
Size | 5000ml |
Type | Liquid Skin Cleanser |
UNSPSC Code | 53131613 |